Shop All Tire Inflation Kits
Westward
Inflator Gauge, 10 to 120 psi
Mfr # 2HKX3
Zoro # G1880846
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Plastic, Rubber, Steel
- Application Inflating and Checking Pressure
- Hose Length 12 ft
- Features 2 psi Increments, 30 Degree Reverse Chuck, Gauge Bar in Site Glass, Straight-on
- Size 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HKX3
- Zoro # G1880846
- UPC # 190735795774
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 12 ft |
Size | 144 in |
Thread Size | 1/4 in |
Details
Material | Brass, Plastic, Rubber, Steel |
Application | Inflating and Checking Pressure |
Features | 2 psi Increments, 30 Degree Reverse Chuck, Gauge Bar in Site Glass, Straight-on |
Item | Dual Head Tire Inflator Gauge |
Range | 10 to 120 psi |
Type | Dual Foot Chuck |
Product Type | Single-Tire Inflator Gauges |
Minimum Operating Air Pressure | 10 psi |
Maximum Operating Air Pressure | 120 psi |
Maximum Safe Storage Temperature | 122 Degrees F |
Head Style | Dual |
Number of Tire Inflators | 1 |
Minimum Operating Temperature | -4 Degrees F |
Finish | Chrome Plated |
Thread Standard | NPT |
Chuck Type | Straight Long-Reach Push-On |
Minimum Safe Storage Temperature | -4 Degrees F |
Pressure Increments | 2 psi |
Color | Silver |
Maximum Operating Temperature | 122 Degrees F |
Gauge Type | Sight Glass |
Description
Dual Head Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes Not Applicable, Maximum Operating Air Pressure 120 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 ft, Thread Standard NPT, Material Brass, Plastic, Rubber, Steel, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, 30 Degree Reverse Chuck, Gauge Bar in Site Glass, Straight-on
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, Blk, 3/16"X6", PK20 (84-4005-3)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (57510)
- RKI DOUBLE LID ALUM CROSS BOX F/FULLSIZE TRUCKS (ST63A)
- GREEN LEAF Tank Fitting Poly Fpt 1In (TF100P-E)
- WESTWARD Inflator Gauge, 5 to 120 psi (2FDL1)
- WESTWARD Dual Foot Tire Press Gauge, 10 to 150 psi (2HKW5)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- WESTWARD Air Chuck, Direct Line Ball Foot, 150 PSI (2HKY1)
- WESTWARD Clip-on Ball Foot Air Chuck (2HKX6)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- SUN JOE 24V iON+ Max Cordless High-Vol. Inflator Kit - Core Tool (24V-AJV-CT)
- Westward Tire Inflation Kits