Shop All Engineer, Drilling & Blacksmith Hammers
Westward
IndstrctblSledgHammr, BlkHndl, 2-1/2lbHead
Mfr # 39CF11
Zoro # G2003937
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 1/2 lb
- Overall Length 12 in
- Tether Capable Tether Capable
- Head Length 3 13/32 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CF11
- Zoro # G2003937
- UPC # 190735821664
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Length | 3 13/32 in |
Head Width | 1 11/16 in |
Face Diameter | 1 3/8 in |
Handle Length | 12 in |
Details
Item | Steel Engineering Hammer |
Head Weight | 2 1/2 lb |
Tether Capable | Tether Capable |
Handle Material | Steel |
Handle Color | Black |
Features | Bars are Locked with The Hammer Head Using Steel Locking Plates Ensuring That The Head Never Gets Dislodged, Ergonomic Rubber Grip Handle, Indestructible Handle Made Up of (4) Spring Steel Bars, Special Bonding Process Ensures That The Head Never Gets Loose From The Handle |
Head Material | Brass |
Handle Design | Indestructible |
Head Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non Sparking - Replaceable Handle | No |
Dead Blow Hammer | No |
Hammer Type | Sledge Hammer |
Face Shape | Round |
Non-Sparking | No |
Grip Style | Ribbed |
Tether Ready | No |
Description
The Westward 2 1/2 lb Indestructible Sledge Hammer is the perfect tool for your next project. It will allow you to handle tough jobs with ease. With a black steel reinforced rubber handle, this 2 1/2 lb sledge hammer has an overall length of 12 in. and a 3 13/32" head length. The face diameter measures 1 39/64 in., while the head width is 1 11/16 in. This engineer, drilling and blacksmith hammer has a brass head that makes it ideal for pounding on metal stakes or prying open crates. The Westward Indestructible Sledge Hammer is sturdy enough to last through any job you have at hand.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-36x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91636)
- TEKTON 30 mm Combination Wrench (WCB24030)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- RIDGID Footswitch, with Cable (60462)
- WESTWARD Sledge Hammer, 10 lb., 35-1/2 In, Hickory (2DBT4)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- WESTWARD Club Hammer, 4 lb., 12 In, Rubber/Steel (22XP74)
- WESTWARD Sledge Hammer, 12 lb., 34-3/4, Fiberglass (2DBU2)
- WESTWARD Sledge Hammer, 14 lb., 36 In, Rubber/Steel (22XP72)
- WESTWARD Sledge Hammer, 6 lb., 34-1/4 In, Fiberglass (2DBT8)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- Westward Hammers and Striking Tools