Shop All Impact Socket Adapters
Westward
Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide
Mfr # 45KG87
Zoro # G3965020
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2", 3/4", 1"
- SAE or Metric SAE
- Overall Length 1 1/16 in, 2 15/16 in
- Finish Black Oxide
- Drive Type Female Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 45KG87
- Zoro # G3965020
- UPC # 190735893647
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/4", 3/8", 1/2", 3/4", 1" |
Overall Length | 1 1/16 in, 2 15/16 in |
Output Drive Size | 1/4", 3/8", 1/2", 1" |
Input Drive Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
Container Width | 7 5/64 in |
Container Length | 2 23/64 in |
Container Height | 10 5/8 in |
Description
Impact Socket Adapter Set, Black Oxide, Input Drive Shape Square, Input Drive Size 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in, Input Drive Gender Female, Output Drive Shape Square, Output Drive Size 1/4 in, 3/8 in, 1/2 in, 1 in, Output Drive Gender Male, Locking Yes, Overall Length 1 1/16 in, 2 15/16 in, Impact, Insulated No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 112Stiff Putty Knife (2150)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- KO-KEN Bit set 12 pieces 1/4 Sq. Drive (2254M)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY8)
- WESTWARD 1" Drive Impact Socket Adapter (21WM79)
- WESTWARD 7/16" Drive Socket Adapter (45KG97)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY7)
- APEX TOOL GROUP Impact Drive Socket Adapter, 3/8", Male (CAVAD224)
- Westward Impact Socket Adapters