Shop All Engine Specialty Tools
Westward
Ignition Wrench Set, SAE Offset
Mfr # 2GKT1
Zoro # G1941922
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Tether Capable Tether Capable
- Number of Pieces 8
- Reversing No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2GKT1
- Zoro # G1941922
- UPC # 190735795583
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Wrench Head Sizes | 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in |
Range of Head Sizes | 7/32 in to 7/16 in |
Wrench Length Style | Standard |
Head Size | 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in |
Range of Lengths | 3 1/4 in, 3 1/2 in, 3 1/2 in, 3 3/4 in, 3 3/4 in, 3 7/8 in, 4 1/8 in, 4 1/4 in |
Description
Ignition Wrench Set, Carbon Steel, Chrome, Number of Tools 8, Range of Head Sizes 7/32 in to 7/16 in, 15 Degrees , 75 Degrees , Insulated No, Double Blister, SAE, Double End, Rounded, One Piece, 3 1/4 in, 3 1/2 in, 3 1/2 in, 3 3/4 in, 3 3/4 in, 3 7/8 in, 4 1/8 in, 4 1/4 in, Head Thickness 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 611-027 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-027)
- BELL Twin Splitter And Power Port (39254-8)
- MIDLAND INDUSTRIES Midland Industries 620224 12.5 to 14.5 in. No. 224 620 Series Hose Clamp (620224)
- TUNDRA Automatic Battery Charger, 45 Output Amps (IBC45)
- WESTWARD Spark Plug Socket, Magnetic (1UBF7)
- WESTWARD Spin and Drive Set, 9 Pc (1UBE7)
- WESTWARD Master Tubing Service Kit, 13 pcs. (45FF43)
- WESTWARD Stud Removal, 8 pcs. (45FF47)
- WESTWARD Master Set, Fan Clutch (1UBE4)
- WESTWARD Compressor, Valve Spring (1UBH1)
- WESTWARD Compressor, Diesel Piston Ring (1UBG2)
- Westward Engine Specialty Tools