Shop All Engine Specialty Tools
Westward
Ignition Wrench Set, Metric Offset
Mfr # 2GKT2
Zoro # G1001752
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Offset
- Number of Pieces 8
- Material Carbon Steel
- Head Angle 15 Degrees , 75 Degrees
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2GKT2
- Zoro # G1001752
- UPC # 190735795590
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Socket Sizes (In.) | 5, 5.5, 6, 7, 8, 9, 10, 11 |
Wrench Head Sizes | 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm |
Range of Head Sizes | 5 mm to 11 mm |
Head Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm |
Range of Lengths | 3 1/4 in, 3 1/2 in, 3 1/2 in, 3 3/4 in, 3 3/4 in, 3 7/8 in, 4 1/8 in, 4 1/4 in |
Wrench Length Style | Standard |
Description
Ignition Wrench Set, Carbon Steel, Chrome, Number of Tools 8, Range of Head Sizes 5 mm to 11 mm, 15 Degrees , 75 Degrees , Insulated No, Double Blister, Metric, Double End, Rounded, One Piece, 3 1/4 in, 3 1/2 in, 3 1/2 in, 3 3/4 in, 3 3/4 in, 3 7/8 in, 4 1/8 in, 4 1/4 in, Head Thickness 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 10 Piece Universal Flat Tire Puncture Repair Set For Motorcycles, Cars, SUV, Trucks, ATV (TIRE01)
- WALKER EXHAUST Exhaust Clamp, 36434 (36434)
- STRIKE3 350 lbs Hitch-N-Go Cart Lift Assembly Wheel Kit (ST2584091)
- BANDO Accessory Drive Belt, #Bando 3430 (3430)
- WESTWARD Tool, Serpentine Bel (1UBE8)
- WESTWARD Stud Removal, 8 pcs. (45FF47)
- WESTWARD Ignition Wrench Set, SAE Offset (2GKT1)
- WESTWARD Compressor, Valve Spring (1UBH1)
- WESTWARD Spin and Drive Set, 9 Pc (1UBE7)
- WESTWARD Feeler Gauge, Steel, 32 Blade (40XA75)
- RADIATOR SPECIALTY CO Radiator Specialty 615-R7-31B 31 in. Hold-Zit Rubber Strap (615-R7-31B)
- Westward Service & Shop Tools