Shop All Box, I-Beam, and Torpedo Levels
Westward
I-Beam Level, Bubble, Anodized
Mfr # 32ZU66
Zoro # G0065269
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.075
- Color Black, Blue, White
- Top Read No Top Read Window
- Number of 45 Degree Vials 0
- Number of Level Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32ZU66
- Zoro # G0065269
- UPC # 190735812594
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.075, Frame Material Aluminum, Overall Length 48 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Blue, White, Total Number of Vials 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- YG-1 TOOL CO Spiral Flute Tap, 1/4"-20, TICN, 4 Flutes (T2403C)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- COILHOSE PNEUMATICS Blow gun Angle Tip Display (SAT45-DPB)
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX2)
- WESTWARD I Beam Level, Aluminum, 48 In (4MRV8)
- WESTWARD Magnetic I Beam Level, 48 In, End Caps (4MRV9)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- Westward Box, I-Beam, and Torpedo Levels