Westward

I-Beam Level, Bubble, 6 ft. (Discontinued)


Not eligible for select promotions

Key Features

  • Length 72 in
  • Accuracy 0.075
  • Color Black, Blue, White
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read No Top Read Window
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 72 in
Overall Length 72 in

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.075, Frame Material Aluminum, Overall Length 72 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Blue, White, Total Number of Vials 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.