Westward

I-Beam Level, Aluminum, Bubble, 72 in. (Discontinued)


Free Shipping & Returns

Key Features

  • Accuracy 0.075
  • Color Black, Blue
  • Includes LED Light
  • Top Read No Top Read Window
  • Number of 45 Degree Vials 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 72 in
Overall Length 72 in

Description

The Westward 32ZU62 I-Beam Level is the perfect tool for leveling large, heavy objects. The magnetized vials allow you to easily mark your line on any surface. This aluminum level has a length of 72 in., and is accurate to 0.075. With 3 vials total, this level includes two plumb vials and one magnetic/nonmagnetic vial. It has 12 neodymium magnets that allow you to quickly position the bubble level on metal surfaces. If you are looking for an easy way to determine if your heavy object is perfectly straight, then look no further than the Westward 32ZU62 I-Beam Level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.