Shop All Box, I-Beam, and Torpedo Levels
Westward
I-Beam Level, Aluminum, Bubble, 48 in.
Mfr # 32ZU59
Zoro # G0065339
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.075
- Color Black, Blue
- Includes LED Light
- Top Read No Top Read Window
- Number of 45 Degree Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 32ZU59
- Zoro # G0065339
- UPC # 190735812525
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination LED, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.075, Frame Material Aluminum, Overall Length 48 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Blue, Includes LED Light, Total Number of Vials 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 1/2"R (CF103PF)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- WESTWARD Centering Bit, 5/16 In., OAL 6 In (22UX28)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 11/16" x 2" (HCL.11/16)
- WESTWARD I-Beam Level, Aluminum, Magnetic, Anodized (32ZU58)
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium (32ZU60)
- WESTWARD I-Beam Level, Aluminum, Bubble, Anodized (32ZU57)
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- WESTWARD I Beam Level, Aluminum, 24 In (4MRW5)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- Westward Levels, Compasses, and Plumb Bobs