Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Westward
I Beam Level, Aluminum, 72 In (Discontinued)
Mfr # 4MRW4
Zoro # G1764594
This Product is Discontinued
Key Features
- Length 72 in
- Accuracy 0.001
- Color Blue
- Features Aluminum Frame with Green Acrylic Vials; Full-Length, Strong-Holding Strip
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRW4
- Zoro # G1764594
- UPC # 190735855782
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72 in |
Details
Accuracy | 0.001 |
Color | Blue |
Features | Aluminum Frame with Green Acrylic Vials; Full-Length, Strong-Holding Strip |
Magnetic/Nonmagnetic | Magnetic |
Top Read | No |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Number of Magnets | 0 |
Number of 30 Degree Vials | 0 |
Frame Material | Aluminum |
Vial Material | Acrylic |
Lighted Vials | No |
Vial Type | Barrel |
Magnet Type | Rare Earth |
Item | I-Beam Level |
Total Number of Vials | 3 |
Number of V-Grooves | 0 |
Description
This Westward 4MRW4 I-Beam Level is the tool you need to get your job done right. It features an aluminum frame with green acrylic vials, and a full-length strong-holding strip. The 72 in. long level has 3 vials total, including 2 plumb vials and 1 vertical vial. The magnet type is rare earth magnet. With 0.001" accuracy, this level will help you achieve precise results every time. If you are looking for a high quality I beam level that will meet all of your needs, then this Westward 4MRW4 I Beam Level is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.