Shop All Box, I-Beam, and Torpedo Levels
Westward
I Beam Level, Aluminum, 48 In
Mfr # 4MRV8
Zoro # G2363602
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy 0.001
- Color Blue
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read No Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRV8
- Zoro # G2363602
- UPC # 190735855737
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
The Westward 4MRV8 I-Beam Level is a high-quality level made of aluminum. It features 3 vials and an accuracy of 0.001, making it the perfect tool for any job. The 48 in long level has 2 plumb vials and 3 total vials. This nonmagnetic I beam level is blue in color and has an accuracy of 0.001. Made of aluminum, this box, I beam, and torpedo level is resistant to corrosion and rusting while also being lightweight. The Westward 4MRV8 Aluminum I Beam Level is the ideal choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20006250)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- DRILL AMERICA m18x.75 HSS Metric Hand Tap (DWTSMT18X.75)
- WESTWARD Magnetic I Beam Level, 48 In (4MRW2)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- WESTWARD I-Beam Level, Bubble, Anodized (32ZU66)
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX2)
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium (32ZU60)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- Westward Levels, Compasses, and Plumb Bobs