Shop All Box, I-Beam, and Torpedo Levels
Westward
I Beam Level, Aluminum, 24 In
Mfr # 4MRW5
Zoro # G2539984
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy 0.001
- Color Blue
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read No Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRW5
- Zoro # G2539984
- UPC # 190735855799
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 1, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.001, Frame Material Aluminum, Overall Length 24 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Blue, Total Number of Vials 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BRWG)
- WIHA Precision Nut Driver, Metric, 4mm, 2-7/16in (26540)
- IGAGING Quality Blade Straight Edge, 600mm - 36-024-KS-M (36-024-KS-M)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX2)
- WESTWARD Magnetic Torpedo Level, 6 1/4 In, 4 Vials (4MRX9)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- WESTWARD I Beam Level, Aluminum, 48 In (4MRV8)
- MILWAUKEE TOOL 24" REDSTICK Box Level (MLBX24)
- Westward Levels, Compasses, and Plumb Bobs