Shop All Hydraulic Axle Jacks
Westward
Hydraulic Toe Jack, 10 Tons
Mfr # 1AVP7
Zoro # G0763707
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 10 ton
- Lifting Capacity On Top (T) 10 ton
- Lifting Height Max. 6 1/4 in
- Lifting Height Min. 1 1/8 in
- Piston Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1AVP7
- Zoro # G0763707
- UPC # 190735746837
- Country of Origin Taiwan, Province of China
- Category Hydraulic Axle Jacks
Dimensions
Lifting Height Max. | 6 1/4 in |
Lifting Height Min. | 1 1/8 in |
Min. Toe Height (In.) | 1 |
Max. Height (In.) | 6 1/4 in |
Height (Closed) (In.) | 1-1/8 |
Base Size (In.) | 11-3/4 x 9 |
Max. Toe Height (In.) | 16 |
Handle Length | 23 5/8 in |
Minimum Lift Height | 1 1/8 in |
Maximum Lift Height | 6 1/4 in |
Toe Height | 16 in |
Base Length | 11 3/4 in |
Base Width | 9 in |
Description
Hydraulic Toe Jack, Jack Type Toe Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 1 1/8 in, Maximum Lift Height 6 1/4 in, Power Source Mechanical, Standards ASME PASE, Base Length 11 3/4 in, Base Width 9 in, Features Designed to Be Used Vertically, Low Ground Clearance, Handle Length 23 5/8 in, Toe Height 16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P822686 (P822686)
- GENUINE Valve Cover Bolt, 99938500301 (99938500301)
- BUYERS PRODUCTS 5 Inch Clear LED Strobe Light (8891501)
- BLUE OX 2 HITCH IMMOBILIZER II, DUAL U-BOLT DESIGN (BX88224)
- WESTWARD Jack, Toe, 5 Ton (1VW31)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 15 Tons (1-10183)
- SUNEX 22 Ton Air/Hydraulic Truck Jack (6822)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 10 Tons (1-10182)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 20 Tons (1-10184)
- K TOOL INTL 22 Ton Air Hydraulic Truck Jack (HJ1912)
- VIKING Axle Jacks - Air/Hydraulic (56220A)
- Westward Hydraulic Axle Jacks