Shop All Service Jack & Automotive Stand Parts
Westward
Hydraulic Service Jack, Automotive
Mfr # 55ER91
Zoro # G7792190
product price: $3,287.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$3,287.99
Free 30-Day Returns
Key Features
- Body Material Steel
- Retracted Length 62-1/4"
- Handle Length 49 1/2 in
- Caster Wheel Dia. 3 7/8 in
- Base Length 62 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 55ER91
- Zoro # G7792190
- Country of Origin Taiwan, Province of China
- Category Service Jack & Automotive Stand Parts
Dimensions
Retracted Length | 62-1/4" |
Handle Length | 49 1/2 in |
Caster Wheel Dia. | 3 7/8 in |
Base Length | 62 1/4 in |
Chassis Length | 62 1/4 in |
Lifting Height Max. | 26 in |
Base Height | 11 3/4 in |
Base Width | 20 3/8 in |
Lifting Height Min. | 7 1/2 in |
Minimum Lift Height | 7 1/2 in |
Maximum Lift Height | 26 in |
Chassis Width | 20 3/8 in |
Wheel Diameter | 3 7/8 in |
Chassis Height | 11 3/4 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/2 in, Maximum Lift Height 26 in, Power Source Air/Mechanical, Chassis Height 11 3/4 in, Chassis Length 62 1/4 in, Chassis Width 20 3/8 in, Features Can be Operated By Pedal Without Loading, Safety Valve, Handle Length 49 1/2 in, Handle Material Steel, Number of Wheels 6, Standards ASME PASE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Hydraylic Ball Joint Seperator (25219)
- HOLLEY ELECT FUEL PUMP 25 GPH 1.5-2.5 PSI (12-425)
- GMB Wheel Hub, 770-0058 (770-0058)
- DONALDSON P550379, LUBE CART (P550379)
- WESTWARD Hydraulic Service Jack, Manual, Steel (788VY0)
- WESTWARD Mechanic Scissor Service Jack, 1.5 tons (55JC16)
- CAT 3.5 Ton Low Profile Pro Service Jack (CAT) (240332)
- OTC Hydraulic Service Jack, Steel (HDJ10)
- TIGER BRAND JACK POST 4'88'4 11GA Jack Post (J-PRO-100)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- CASTERHQ Mighty Lift LT1100 Hydraulic Scissor Lift Table, Heavy Duty Folding - (LT1100)
- Westward Jacks