Shop All Engine Stands
Westward
Hydraulic Engine Mobile Crane
Mfr # 5Z010
Zoro # G3319251
product price: $613.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Height (In.) 55 1/2 in
- Length (In.) 54 in
- Width (In.) 36 in
- Min. Hook Height (In.) 2, 5-7/8, 9-5/8
- Max. Hook Height (In.) 78-1/8, 80-3/4, 83-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5Z010
- Zoro # G3319251
- UPC # 190735881071
- Country of Origin Multiple
- Category Engine Stands
Dimensions
Height (In.) | 55 1/2 in |
Length (In.) | 54 in |
Width (In.) | 36 in |
Min. Hook Height (In.) | 2, 5-7/8, 9-5/8 |
Max. Hook Height (In.) | 78-1/8, 80-3/4, 83-1/2 |
Boom Length (In.) | 39-1/8, 43-1/8, 47-1/8 |
Overall Length | 54 in |
Overall Height | 55 1/2 in |
Overall Width | 36 in |
Hook Height (Third Position) | 2 in to 83.5 in |
Hook Height (First Position) | 9.63 in to 78.13 in |
Extended Boom Length | 47 1/8 in |
Hook Height (Second Position) | 5.88 in to 80.75 in |
Retracted Boom Length | 39 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 0.25 ton, 0.5 ton, 0.75 ton, Number of Boom Positions 3, Boom Capacity (First Position) 0.75 ton, Boom Capacity (Second Position) 0.5 ton, Boom Capacity (Third Position) 0.25 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Crane Type Engine Crane, Extended Boom Length 47 1/8 in, Features Equipped with Built-In Pressure Overload By-Pass and Metered Release Valve Enabling The Operator to Lower The Boom At A Controlled Rate of Speed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO FILTERS PRONTO FILTER (PA5051)
- SKF Shaft Seal, 1-1/2 x 2-1/165/16", CRWA1, NBR (14858)
- GROCO 1-1/2" NPT x 1-3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1500)
- VICTRON ENERGY Battery Balancer (BBA000100100)
- WESTWARD Engine Transverse Bar, Blue, 36-61in, Steel (1MZK1)
- WESTWARD Crane, Mobile (3ZC71)
- WESTWARD Automotive Engine Stand, 750 Lb (3W931)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- WESTWARD Automotive Engine Stand, 1250 Lb (3ZC70)
- BOSCH 6,000 Lb Capacity Revolver Diesel Engine Stand With Adapter Assembly (1750A)
- SUNEX 1 Ton Engine Stand (8400)
- Westward Automotive Lifts & Stands