Shop All Hydraulic Presses
Westward
Hydraulic Economy Shop Press, 20 Tons
Mfr # 1MZJ6
Zoro # G1286555
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Frame Capacity 20 ton
- Cylinder Stroke 6"
- Pump Type Bottle Jack
- Base Length 7-3/8 in
- Base Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1MZJ6
- Zoro # G1286555
- UPC # 190735754443
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 7-3/8 in |
Base Width | 28 in |
Overall Height | 64-1/2 in |
Working Width | 8-5/8" |
Overall Width | 28 in |
Table Length | 23-3/4 in |
Ram Size | 2 1/4 in |
Overall Length | 28 in |
Width Between Table Channels | 8 5/8 in |
Description
Hydraulic Press, Pump Type Bottle Jack, Frame Capacity 20 ton, Cylinder Type Bottle Jack
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.007 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522704)
- HUSQVARNA Floor Saw 11.5Hp, 20 in. No Tank (FS 413)
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J07519)
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- WESTWARD Hydraulic Economy Shop Press, 12 Ton (1MZJ5)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- Westward Hydraulic Presses