Shop All Round Dies
Westward
HSS Thread Die, 2 In, M24, 3 Pitch
Mfr # 10T913
Zoro # G4080386
original price:
$39.25
5% off
new price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T913
- Zoro # G4080386
- UPC # 190735731086
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M24x3.00 |
Overall Width | 2" |
Size | M24 |
Outside Dia. (In.) | 2" |
Outside Dia. | 2 in |
Thread Size | M24x3.00 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Thickness (In.) | 5/8" |
Material | High Speed Steel |
Application | Creating External Threads |
Pitch | 3mm |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 3.00mm |
Thread Standard | Metric |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M24x3.00, Metric, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Thread Pitch 3.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- RIDGID Oil Shut-Off Plug (44340)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set (T/A54587)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- WESTWARD HSS Thread Die, 2 In, M22, 2.5 Pitch (10T910)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- HOUGEN-OGURA 7/16 in. X 5/8 in. CC Oblong Die, 5/16 in. Max (75723)
- Westward Round Dies