Shop All Round Dies
Westward
HSS Thread Die, 2 In, M22, 2.5 Pitch
Mfr # 10T910
Zoro # G3995345
original price:
$44.05
7% off
new price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T910
- Zoro # G3995345
- UPC # 190735731055
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M22x2.50 |
Overall Width | 2" |
Size | M22 |
Outside Dia. (In.) | 2" |
Thread Size | M22x2.50 |
Outside Dia. | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Material | High Speed Steel |
Pitch | 2.50mm |
Thickness (In.) | 5/8" |
Application | Hand Threading |
Thread Pitch | 2.50mm |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M22x2.50, Metric, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Thread Pitch 2.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" Cut-Off Wheel Guard (135103-2)
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (88-46MM)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- WESTWARD C.Steel Thread Die, 13/16In, 2, 64 Pitch (10T799)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- WESTWARD HSS Thread Die, 13/16In, 5/16In, 24 Pitch (10T729)
- DRILL AMERICA m14x1.5 1-1/2"OD HSS Round Die (DWTMR112-14X1.5)
- Westward Dies