Shop All Round Dies
Westward
HSS Thread Die, 2 In, M20, 1.5 Pitch
Mfr # 10T907
Zoro # G4337925
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T907
- Zoro # G4337925
- UPC # 190735731024
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M20x1.50 |
Overall Width | 2" |
Size | M20 |
Outside Dia. (In.) | 2" |
Outside Dia. | 2 in |
Thread Size | M20x1.50 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thickness (In.) | 5/8" |
Material | High Speed Steel |
Pitch | 1.50mm |
Die Type | Adjustable |
Thread Standard | Metric |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 1.50mm |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M20x1.50, Metric, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- EPPINGER R78833B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX, CC (7.073.358)
- IDEAL Adj. Wrench, 8", 1-1/8" Cap., Black (35-020)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- WESTWARD HSS Thread Die, 2 In, M22, 2.5 Pitch (10T910)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch (10T874)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- Westward Round Dies