Shop All Round Dies
Westward
HSS Thread Die, 13/16In, 5/16In, 24 Pitch
Mfr # 10T729
Zoro # G3905492
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T729
- Zoro # G3905492
- UPC # 190735729267
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16" |
Size | 5/16" |
Outside Dia. | 13/16 in |
Thread Size | 5/16"-24 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Thickness (In.) | 1/4" |
Pitch | 24 |
Application | Machine Threading or Die Stock Hand Threading |
Material | High Speed Steel |
Threads per Inch | 24 |
Die Type | Adjustable |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-2-3 Block Set Matched Pair With 23 Holes Per Block (3402-0005)
- MAG-MATE Inspection Mirror, Telescoping, 35 In. (IMS115)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- WESTWARD C.Steel Left Hand Die, 13/16In, 10, 24Pitch (10N607)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch (10T874)
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- DRILL AMERICA 3/4"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT34X212)
- Westward Round Dies