Shop All Round Dies
Westward
HSS Thread Die, 1 1/2 In, M16, 2 Pitch
Mfr # 10T902
Zoro # G4337907
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T902
- Zoro # G4337907
- UPC # 190735730973
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M16x2.00 |
Overall Width | 1-1/2" |
Size | M16 |
Outside Dia. (In.) | 1 1/2" |
Outside Dia. | 1 1/2 in |
Thread Size | M16x2.00 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Thickness (In.) | 1/2" |
Application | Hand Threading |
Material | High Speed Steel |
Pitch | 2mm |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Thread Pitch | 2.00mm |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M16x2.00, Metric, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Thread Pitch 2.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BLOW GUN W/ PLAS TIP & 12" BENT NOZZLE (MIS-177)
- KRAFT TOOL Laminated Canvas-Resin Darby, 40"x3-1/2 (CF037)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- HHIP Gear For 3 Ton Ratchet Type Arbor Press (8600-3402)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch (10T874)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- Westward Dies