Shop All Round Dies
Westward
HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch
Mfr # 10T901
Zoro # G4337891
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T901
- Zoro # G4337891
- UPC # 190735730966
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M16x1.50 |
Overall Width | 1-1/2" |
Outside Dia. (In.) | 1 1/2" |
Size | M16 |
Thread Size | M16x1.50 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thickness (In.) | 1/2" |
Pitch | 1.50mm |
Material | High Speed Steel |
Die Type | Adjustable |
Thread Pitch | 1.50mm |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M16x1.50, Metric, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 3/8"-16, Plug, 3 Flutes, UNC (015141AS)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum (GL8X1500T----01)
- MOODY TOOL Retractable Diamond Point Scriber (51-1762)
- EREM Cutters 75E Erem Diagonal (575E)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- WESTWARD HSS Thread Die, 13/16In, 5/16In, 24 Pitch (10T729)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch (10T874)
- KO-KEN Die Holder 38mm 80mm 1/2 Sq. Drive (4132-38)
- Westward Dies