Shop All Round Dies
Westward
HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch
Mfr # 10T894
Zoro # G4217866
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T894
- Zoro # G4217866
- UPC # 190735730904
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M12x1.25 |
Overall Width | 1-1/2" |
Size | M12 |
Outside Dia. (In.) | 1 1/2" |
Thread Size | M12x1.25 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Thickness (In.) | 1/2" |
Application | Hand Threading |
Pitch | 1.25mm |
Material | High Speed Steel |
Thread Standard | Metric |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 1.25mm |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M12x1.25, Metric, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Thread Pitch 1.25mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A186)
- KENNEDY Drawer Liner (84037)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- KO-KEN Universal Socket 13mm Nut Grip 35mm 1/4 Sq. Drive (2441M-13)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- WESTWARD C.Steel Left Hand Die, 13/16In, 10, 24Pitch (10N607)
- WESTWARD Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD (2LVZ6)
- GYROS High Speed Steel Die 6-32, 1" Outside Diameter (92-20632)
- Westward Dies