Shop All Round Dies
Westward
HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch
Mfr # 10T891
Zoro # G4138881
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10T891
- Zoro # G4138881
- UPC # 190735730874
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M10x1.50 |
Overall Width | 1-1/2" |
Size | M10 |
Outside Dia. (In.) | 1 1/2" |
Outside Dia. | 1 1/2 in |
Thread Size | M10x1.50 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Thickness (In.) | 1/2" |
Material | High Speed Steel |
Application | Hand Threading |
Pitch | 1.50mm |
Thread Pitch | 1.50mm |
Thread Standard | Metric |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M10x1.50, Metric, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/8" Standard Length, Impact Socket (D020376)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Hex Bit Socket (SHB12410)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 2 Pitch (10T902)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- WESTWARD HSS Thread Die, 2 In, M22, 2.5 Pitch (10T910)
- WESTWARD C.Steel Thread Die, 13/16In, 3, 56 Pitch (10T802)
- WESTWARD Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD (2LVZ6)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (400526)
- Westward Round Dies