Shop All Round Dies
Westward
HSS Round Adj Die, 13/16 In, 6, 32 Pitch
Mfr # 10N557
Zoro # G4230572
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10N557
- Zoro # G4230572
- UPC # 190735727843
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #6-32 |
Overall Width | 13/16" |
Size | #6 |
Outside Dia. (In.) | 13/16" |
Thread Size | #6-32 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Left Hand |
Material | High Speed Steel |
Application | Hand Threading |
Pitch | 32 |
Thickness (In.) | 1/4" |
Thread Standard | UNC |
Die Type | Adjustable |
Threads per Inch | 32 |
Finish - Machining | Bright (Uncoated) |
Shop By | Closeouts |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #6-32, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Left Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- MILWAUKEE TOOL 14 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7840)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- WESTWARD C.Steel Thread Die, 13/16In, 2, 64 Pitch (10T799)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- WESTWARD Rd Adjustable Die, CS, 5/16-24, 1-1/2 In OD (2LVZ8)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.50Mm Overall Length 19Mm (92711)
- Westward Round Dies