Shop All Round Dies
Westward
HSS Rd Adj Thread Die, 13/16In, 1, 64 Pitch
Mfr # 10T708
Zoro # G4158734
original price:
$5.09
65% off
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10T708
- Zoro # G4158734
- UPC # 190735729052
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #1-64 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16" |
Size | #1 |
Outside Dia. | 13/16 in |
Thread Size | #1-64 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Machine Threading or Die Stock Hand Threading |
Material | High Speed Steel |
Pitch | 64 |
Thickness (In.) | 1/4" |
Die Type | Adjustable |
Threads per Inch | 64 |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNC |
Shop By | Closeouts |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #1-64, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tool, Deburring 74 (64967)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3" (12167)
- CENTURY DRILL & TOOL TiN Jobber Length Drill Bit (64113)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- WESTWARD Rd Solid Die, CS, #12-24, 1 In OD (2LVX8)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 1.5 Pitch (10T920)
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- WESTWARD HSS Thread Die, 13/16In, 5/16In, 24 Pitch (10T729)
- KODIAK CUTTING TOOLS 5/16-18 Die Split Round Adjustable High Speed Steel (5471961)
- Westward Round Dies