Shop All Round Dies
Westward
HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch
Mfr # 10T880
Zoro # G4095935
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T880
- Zoro # G4095935
- UPC # 190735730768
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M6x1.00 |
Overall Width | 1" |
Size | M6 |
Outside Dia. (In.) | 1" |
Thread Size | M6x1.00 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Pitch | 1mm |
Application | Hand Threading |
Thickness (In.) | 3/8" |
Material | High Speed Steel |
Thread Standard | Metric |
Thread Pitch | 1.00mm |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M6x1.00, Metric, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 1.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Variable Speed Braking Die Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2984-20)
- PROTO Elect Torque Wrench, Dial, 3/8 In (J6345)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-1X-5PK)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch (10T874)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- HHIP 1/2-13 X 2" OD Adjustable Round Split Die (1016-1356)
- Westward Dies