Shop All Round Dies
Westward
HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch
Mfr # 10T874
Zoro # G4158551
original price:
$5.55
55% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T874
- Zoro # G4158551
- UPC # 190735730706
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M3x0.60 |
Overall Width | 1" |
Outside Dia. (In.) | 1" |
Size | M3 |
Outside Dia. | 1 in |
Thread Size | M3x0.60 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Pitch | 0.60mm |
Material | High Speed Steel |
Application | Machine Threading or Die Stock Hand Threading |
Thickness (In.) | 3/8" |
Thread Standard | Metric |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 0.60mm |
Die Type | Adjustable |
Shop By | Closeouts |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M3x0.60, Metric, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 0.60mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle (75XT072AA)
- WILLIAMS 9 in Long Locking Plier (23310)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- WESTWARD HSS Thread Die, 2 In, M22, 2.5 Pitch (10T910)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- Westward Round Dies