Shop All Round Dies
Westward
HSS Adj Thread Die, 2In, 9/16In, 12 Pitch
Mfr # 10T774
Zoro # G4204277
original price:
$47.35
73% off
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size 9/16"-12
- Die Material High Speed Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10T774
- Zoro # G4204277
- UPC # 190735729717
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 9/16"-12 |
Overall Width | 2" |
Size | 9/16" |
Outside Dia. (In.) | 2" |
Thread Size | 9/16"-12 |
Outside Dia. | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Material | High Speed Steel |
Pitch | 12 |
Thickness (In.) | 5/8" |
Application | Hand Threading |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Threads per Inch | 12 |
Shop By | Closeouts |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 9/16 In.-12, UNC, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1 in. X 1 in. 12,000-Series Annular Cutter (12132)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- GEARWRENCH 16 Piece Bolt Biter™ Nut Extractor & Driver Set (86171)
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- WESTWARD Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD (2LVZ6)
- WESTWARD Rd Adjustable Die, CS, 5/16-24, 1-1/2 In OD (2LVZ8)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- WESTWARD C.Steel Thread Die, 13/16In, 2, 64 Pitch (10T799)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 1.5 Pitch (10T920)
- WESTWARD C.Steel Left Hand Die, 13/16In, 10, 24Pitch (10N607)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threaading 2 In Outside Diameter 1/4-20UNC (402407)
- Westward Round Dies