Shop All Round Dies
This Product is Discontinued
Westward
HSS Adj Thread Die, 2In, 5/8In, 11 Pitch (Discontinued)
Mfr # 10T776
Zoro # G3936807
This Product is Discontinued
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size 5/8"-11
- Die Material High Speed Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T776
- Zoro # G3936807
- UPC # 190735729731
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-11 |
Overall Width | 2" |
Outside Dia. (In.) | 2" |
Size | 5/8" |
Thread Size | 5/8"-11 |
Outside Dia. | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Pitch | 11 |
Material | High Speed Steel |
Application | Hand Threading |
Thickness (In.) | 5/8" |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 7 |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/8 In.-11, UNC, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.