Shop All Round Dies
Westward
HSS Adj Thread Die, 1 In, 5/16 In, 24Pitch
Mfr # 10T741
Zoro # G4188432
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round Adjustable
- Thread Type NF
- Die Thread Size 5/16"-24
- Die Material Carbon Steel
- Die Thickness 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T741
- Zoro # G4188432
- UPC # 190735729380
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Overall Width | 1" |
Outside Dia. (In.) | 1" |
Size | 5/16" |
Details
Item | Die |
Die Shape | Round Adjustable |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 0.375" |
Thread Direction | Right Hand |
Material | High Speed Steel |
Application | Machine Threading or Die Stock Hand Threading |
Thickness (In.) | 3/8" |
Pitch | 24 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbon Steel |
Description
Die, Round Adjustable, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 0.375 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File (14224MN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- WESTWARD C.Steel Thread Die, 13/16In, 2, 64 Pitch (10T799)
- WESTWARD Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD (2LVZ6)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch (10T874)
- IRWIN Die Metric 12Mm-1.50Mm (9743)
- Westward Round Dies