Shop All Jobber Length Drill Bits
Westward
HSS 118 Deg. Jobber Length Drill Bit 2pk.
Mfr # 401J53
Zoro # G3374128
product price: $1.45
/pk 2, $0.73/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J53
- Zoro # G3374128
- UPC # 190735956137
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M40 X 1.5 Km Bearing Type ER-32 Collet Chuck Nut (3900-0647)
- K-TOOL INTERNATIONAL Air Cold Chisel, 6" (KTI-81972)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- MAYHEW CHISEL FLORING 3" (MY12311)
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- WESTWARD 1-7/8" Carbide 118 Deg. Jobber Length Drill Bit (5TVX8)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- WESTWARD Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit (6PRL8)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- Westward Drill Bits