Shop All Welding Accessories
Westward
Hot Blower, For Use With 4UZZ6
Mfr # 5CYY0
Zoro # G3447516
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function 4UZZ6
- Application Soldering
- Shop By Closeouts
- Tip Type Hot Air
- Compatible Handpiece Manufacturer Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5CYY0
- Zoro # G3447516
- UPC # 190735860724
- Country of Origin Taiwan, Province of China
- Category Welding Accessories
Details
Item | Hot Air Tip |
Function | 4UZZ6 |
Application | Soldering |
Shop By | Closeouts |
Tip Type | Hot Air |
Compatible Handpiece Manufacturer | Westward |
Compatible Handpiece Manufacturer Model Number | 4UZZ6 |
Description
Hot Air Tip, Tip Type Hot Air, Compatible Handpiece Manufacturer Model Number 4UZZ6, Compatible Handpiece Manufacturer Westward, Application Soldering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (906GY)
- BROCO Rod Extender (PC/XT)
- BLUE DEMON Silicon Bronze, TIG Rod, 3/32x36", 10lb Box (SILBRZ-094-10T)
- MSA SAFETY Msa 454-475405 Skullgard Cap With Fas-Trac Suspension; Large; Natural Tan (454-475405)
- WESTWARD Orifice, For Use With 4UZZ9, 4UZZ5, 4UZZ8 (5CYX6)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- WESTWARD Deflector Hot Blower, For Use With 4UZZ6 (5CYY2)
- WESTWARD Refillable Fuel Cell, For Use With 4UZZ6 (5CYY3)
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- WESTWARD Welding Pliers, 8 In Carbon Steel (2CZD6)
- VIBRANT Female Threaded Weld-In Bung - 27 Npt (V32-11270)
- Westward Welding Accessories