Shop All Garden Hose Fittings
Westward
Hose To Pipe Adapter, Swivel, Dbl Female
Mfr # 4KG87
Zoro # G2503243
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NPT x NH
- Fitting Size 1/2 in x 3/4 in
- Fitting Movement Swivel
- Coupling Description Swivel, Double Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4KG87
- Zoro # G2503243
- UPC # 190735850268
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 29.5 mm |
Size | Swivel 1/2 NPT(F) x 3/4 GHT(F) |
Details
Item | Swivel, Double Female |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPT x NH |
Fitting Movement | Swivel |
Coupling Description | Swivel, Double Female |
Connection | 3/4" FGHT x 1/2" FNPT |
Material | Brass |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | NPT |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | NH |
Type | Swivel, Double Female |
Description
Swivel, Double Female, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 29.5 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Blacklight Bulb, Replacement, 40W, U-Shape (36RF98)
- GENERAL PUMP Fiberglass Giraffe Telescoping Wand, 18 (DCLTG18)
- OREGON Wheel Assembly FLAT FREE WALKER (72-756)
- DEWALT Spray Wand 31 in. (7103261)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG83)
- WESTWARD Hose To Pipe Adapter, Double Male (1P654)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP40)
- WESTWARD Hose Repair Kit, Male/Female, 5/8 In Hose (4KG68)
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose (4KG67)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG85)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- Westward Watering & Irrigation