Shop All Garden Hose Fittings
Westward
Hose To Pipe Adapter, Female/Male
Mfr # 1P723
Zoro # G1300731
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NPT x NH
- Fitting Size 3/4 in x 3/4 in
- Fitting Movement Rigid
- Coupling Description Male/Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1P723
- Zoro # G1300731
- UPC # 190735756416
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 33 mm |
Hose Fitting B Size | 3/4 in |
Size | 3/4 NPT(M) x 3/4 GHT(F) |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Coupling Description | Male/Female |
Material | Brass |
Connection | 3/4" FGHT x 3/4" MNPT |
Hose Fitting A Connection Type | NPT |
Hose Fitting B Connection Type | NH |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Type | Male/Female |
Description
Garden Hose Adapter, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 33 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR MEGR-130-10 Excela-Flo Compact High Pressure Fixed Regulator 10 PSI-1/4" FNPT Inlet/Outlet (MEGR-130-10)
- PREEN Weed Control and Preventer, 1375 lb (24-64095)
- BELL SPORTS Cruiser Bike Brake Pads (7070964)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/YEL)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG87)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- WESTWARD Hose To Hose Connector, Dbl Female, 3/4 (1P724)
- WESTWARD Quick Connector, (2) Male, Leakproof, GHT (4KH02)
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP43)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-121208)
- Westward Watering & Irrigation