Shop All Garden Hose Fittings
Westward
Hose To Hose Connector, Double Male
Mfr # 4KG82
Zoro # G3359054
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NH x NH
- Fitting Size 3/4 in x 3/4 in
- Fitting Movement Rigid
- Coupling Description Double Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KG82
- Zoro # G3359054
- UPC # 190735850213
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Overall Length | 32 mm |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Size | 3/4 GHT(M) x 3/4 GHT(M) |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
Coupling Description | Double Male |
Material | Brass |
Connection | 3/4" MGHT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NH |
Hose Fitting A Connection Type | NH |
Type | Double Male |
Description
Garden Hose Adapter, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 32 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING WirthCo 30903 Camco ATC/ATO Blade Fuses - Assortment (30903)
- BAYER 701900B Tree & Shrub Granules, 4 lbs (BA574562)
- FIMCO Fimco Hose Barb Port Kit Fitting, 3/8" (5168836)
- DIMEX Edging Landshark 20ft Pound-In (3500-20-3)
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose (4KG67)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG85)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP38)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG84)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG98)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 6 (FGF01S-D6)
- Westward Garden Hose Fittings