Shop All Garden Hose Fittings
Westward
Hose To Hose Connector, Dbl Female, 3/4
Mfr # 1P724
Zoro # G1947732
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Brass x Brass
- Fitting Connection Type NH x NH
- Fitting Movement Swivel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1P724
- Zoro # G1947732
- UPC # 190735756423
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 31 mm |
Size | Swivel 3/4 GHT(F) x 3/4 GHT(F) |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x NH |
Fitting Movement | Swivel |
Material | Brass |
Connection | 3/4" FGHT x 3/4" FGHT |
Coupling Description | Swivel, Double Female |
Hose Fitting B Connection Type | NH |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | NH |
Hose Fitting A Gender | Female |
Type | Double Female |
Description
Garden Hose Adapter, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 31 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRO PRO Gro Pro Grow Bag 7Gal (HGC725327)
- BRIGGS & STRATTON Mount - Vibration (192310GS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG98)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP40)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG86)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP43)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG97)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG84)
- DRAMM Oscillating Sprinkler (10-15000)
- Westward Garden Hose Fittings