Shop All Garden Hose Fittings
Westward
Hose Repair Kit, Male/Female, 5/8 In Hose
Mfr # 4KG68
Zoro # G2307383
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NH x NH
- Fitting Size 3/4 in x 3/4 in
- Fitting Movement Rigid
- For Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KG68
- Zoro # G2307383
- UPC # 190735850190
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
For Hose I.D. | 5/8 in |
Material | Brass |
Use With | 5/8" ID Garden Hose |
Coupling Description | Male/Female |
Connection | GHT |
Includes | Stainless Steel Worm Gear Clamps, 1 5/8" barbed hose fitting with threaded end Male, 5/8" barbed hose fitting with threaded end Female and 1 rubber seal |
Hose Fitting A Connection Type | NH |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | NH |
Hose Fitting B Gender | Female |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Includes Stainless Steel Worm Gear Clamps, 1 5/8 In. barbed hose fitting with threaded end Male, 5/8 In. barbed hose fitting with threaded end Female and 1 rubber seal
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG ASH CONTAINER&SHOVEL BLK (LT0160)
- AFTERMARKET R4167 Air Cleaner Oil Cup Fits IH Fits FARMALL (R4167-RIL)
- PRIME-LINE 3/4 in. White Aluminum Flagpole Bracket Single Pack (U 10044)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-40X40)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP43)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP38)
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG86)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP40)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP44)
- ORBIT Adapter Hose Swivel 1/2X3/4In (53366)
- Westward Garden Hose Fittings