Shop All Garden Hose Fittings
Westward
Hose Repair Kit, Male/Female, 3/4 In Hose
Mfr # 4KG67
Zoro # G1645935
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Material Brass x Brass
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type NH x NH
- Fitting Movement Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KG67
- Zoro # G1645935
- UPC # 190735850183
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Garden Hose Repair Fitting |
For Hose I.D. | 3/4 in |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
Coupling Description | Male/Female |
Connection | 3/4" GHT |
Includes | Stainless Steel Worm Gear Clamps |
Material | Brass |
Use With | 3/4" ID Garden Hose |
Hose Fitting B Connection Type | NH |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | NH |
Hose Fitting B Gender | Female |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Includes Stainless Steel Worm Gear Clamps
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG83)
- COLEMAN High & Dry Insect Repellent Liquid For Mosquitoes/Ticks 4 oz (7514)
- BULLY TOOLS Loop Hoe, Long Fiberglass Handle (92348)
- DESIGN TOSCANO The Knight of the Round Mushroom Medieval Garden Gnome Warrior Statue (QM23010)
- WESTWARD Hose To Hose Connector, Dbl Female, 3/4 (1P724)
- WESTWARD Hose To Pipe Adapter, Female/Male (1P723)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP44)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG87)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG88)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP39)
- KDAR 025 in Male Turbo Filter (29031)
- Westward Garden Hose Fittings