Shop All Lawn & Garden Hose Reels
Westward
Hose Reel, Polypropylene, 100 ft.
Mfr # 24AD43
Zoro # G7517754
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Wall Mounted Hose Reel
- Construction Polypropylene
- Color Green
- Reel Width 6 3/4 in
- Reel Dia. 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24AD43
- Zoro # G7517754
- UPC # 190735784150
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 6 3/4 in |
Reel Dia. | 15 3/8 in |
Mounting Hole Center to Center Height | 8 1/4 in |
Hose Fitting A Size | 3/4 in |
Reel Diameter | 1/2 in |
Mounting Hole Center to Center Width | 3 in |
Mount Hole Diameter | 2 1/4 in |
Leader Hose Fitting B Size | 3/4 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 5/8 in |
Fitting Size | 3/4 in |
Mount Base Height | 9 7/8 in |
Leader Hose Fitting A Size | 3/4 in |
Overall Height | 18 1/4 in |
Mount Base Width | 5 in |
Overall Width | 11 5/16 in |
Hose Length | 100 ft |
Overall Dimensions | 26 in L x 11 5/16 in W x 18 1/4 in H |
Overall Length | 26 in |
Leader Hose Length | 6 ft |
Description
Spring Return Garden Hose Reel, Garden Hoses, 150 psi, 60 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, Single Pedestal, Speed Limited Retraction Yes, Corrosion-Resistant Yes, Reel Material Polypropylene, Mounting Location Wall, Hose Color Beige, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Collomix 41630 Bird Cage Drill Paddle (41630)
- TOMAHAWK POWER Lid with Gasket for TMD14 Backpack Fogger (3WF-8.1-2A) (TMD14-LID)
- NITE IZE Magnetic LED Marker, Rechargeable (TGLR-10-R3)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0610)
- WESTWARD Hose Reel, Polyproylene, 65 ft. (24AD42)
- WESTWARD Hose Hanger, Reel Dia. 11-1/2 in. (48PG05)
- WESTWARD Hose Reel, Polypropylene, 65 ft. (24AD44)
- WESTWARD Hose Hanger, Reel Dia. 8 in. (48PG06)
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- YARD BUTLER Hose Cart, 400ft., Gray, 18-1/2 (HT-4EZ)
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. (2LRK7)
- Westward Watering & Irrigation