Shop All Grease Gun Accessories
Westward
Hose Extension, 12 In
Mfr # 4BY77
Zoro # G1061444
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- Material Nylon Braid/Rubber
- Working Pressure 3,500 psi
- Min. Burst Pressure 11,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4BY77
- Zoro # G1061444
- UPC # 190735847787
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
Material | Nylon Braid/Rubber |
Working Pressure | 3,500 psi |
Min. Burst Pressure | 11,600 psi |
Connection | 1/8 MNPT x 1/8 MNPT |
Max. Pressure | 11,600 psi |
Features | Plated Steel Ends with Hydraulic Crimping |
Includes | Steel Fittings |
Accessory Type | Hose Extension 12" |
End 2 Thread Type | NPT |
Hose Material | Polyurethane |
End 1 Thread Type | NPT |
Burst Pressure | 11,600 psi |
Operating Pressure - Maximum | 11,600 psi |
Hose Type | Flexible |
Resistance Properties | Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant |
Compatible Grease Gun Type | Manual |
Description
Hose Extension, Size 12 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 11,600 psi, Min. Burst Pressure 11,600 psi, Working Pressure 3,500 psi, Material Nylon Braid/Rubber, Features Plated Steel Ends with Hydraulic Crimping, Includes Steel Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- DYNABRADE Rear Plate (51923)
- WESTWARD Grease Coupler, Steel, 6000 psi (45FG46)
- WESTWARD Grease Gun Hose, 18 In. (15F205)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WESTWARD Greasing Accessory Kit (45FG56)
- WESTWARD Needle Nose Dispenser, 1-1/2 in. (45FG48)
- WESTWARD 1-1/2 In Needle Nozzle (13X060)
- LINCOLN Impact Fitting Cleaner, 6" L (5805)
- Westward Grease Gun Accessories