Shop All Garden Hose Fittings
Westward
Hose Connector, Male, Brass, 100 psi
Mfr # 20KP36
Zoro # G7510036
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NH x GHT
- Fitting Size 3/4 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20KP36
- Zoro # G7510036
- UPC # 190735762677
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in |
Overall Length | 37 mm |
Hose Fitting A Size | 3/4 in |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 100 psi |
For Hose I.D. | 1/2 in |
Coupling Description | Male |
Use With | 1/2" ID Garden Hose |
Operating Temp. Range | 100 Degrees F |
Max. Pressure | 100 psi |
Connection | 3/4"-11.5MNH (GHT) |
Material | Brass |
Hose Fitting A Connection Type | NH |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | GHT |
Hose Fitting B Gender | Male |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 37 mm, 100 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TECHNOLOGY Fast-Tach Wireless High RPM Tachometer & Hour Meter (DTI-FT100)
- SPECK PUMPS Lid for Model 72 (SP35228)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- BIRD-B-GONE Bird B Gone MMRTH1 Hawk Decoy Scares Away Birds (MMRTH1)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG84)
- WESTWARD Hose To Pipe Adapter, Double Male (1P654)
- WESTWARD Hose Repair Kit, Male/Female, 5/8 In Hose (4KG68)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG97)
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG98)
- ORBIT Strght Bar Oscil Sprnklr (56762)
- Westward Garden Hose Fittings