Shop All Garden Hose Fittings
Westward
Hose Connector, Female, Brass, 100 psi
Mfr # 20KP40
Zoro # G7472017
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NH x GHT
- Fitting Size 3/4 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20KP40
- Zoro # G7472017
- UPC # 190735762714
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 44 mm |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 100 psi |
For Hose I.D. | 5/8 in |
Use With | 5/8" ID Garden Hose |
Material | Brass |
Coupling Description | Female |
Max. Pressure | 100 psi |
Connection | 3/4"-11.5FNH (GHT) |
Includes | TPR Washer |
Operating Temp. Range | 100 Degrees F |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Connection Type | NH |
Hose Fitting A Gender | Female |
Hose Fitting B Gender | Female |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 44 mm, 100 psi, Includes TPR Washer
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Coil Assembly-Char (951-12224)
- VIKAN Water Nozzle, 353 psi, 5-1/2In, Black (93249)
- VESTIL STORAGE BUILDING 6'X12' WIDE DOOR (STOR-612-G-W-1RH-WD)
- STENS Pressure Washer Fitting 4000 Psi 10.5 Gpm 10.500, Inlet Thread Type Fnpt 758-822 (758-822)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP43)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP44)
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose (4KG67)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG86)
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG97)
- THRIFCO PLUMBING 5/8 Inch Water Hose Repair Clincher Female Coupler with Washer (4400326)
- Westward Watering & Irrigation