Shop All Utility Knife Blades
This Product is Discontinued
Westward
Hook Utility Blade, 18mm W, PK5 (Discontinued)
Mfr # 2ZRN4
Zoro # G1680752
This Product is Discontinued
Key Features
- Width 18 mm
- Length 3 7/8 in
- Material Carbon Steel
- Features Heat Treated Blades
- Blade Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZRN4
- Zoro # G1680752
- UPC # 190735804537
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 3 7/8 in |
Blade Width | 3/4 in |
Blade Length | 4 1/8 in |
Description
Snap-Off Hook Blade, Blade Edge Serrated, Blade Length 4 1/8 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Hook, Blade Edge Type Snap-Off, Blade Width 3/4 in, Includes Blade Dispenser Yes, Material Application Paper, Number of Blades Included 5, Number of Cutting Edges 1, Number of Segments 4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.