Shop All Punch & Chisel Sets
This Product is Discontinued
Westward
Hollow Punch Set, Carbon Steel, 17 Pc (Discontinued)
Mfr # 49A458
Zoro # G5317803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 17
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 49A458
- Zoro # G5317803
- UPC # 190735847527
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Tip Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in |
Creates Hole Diameter | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in |
Details
Number of Pieces | 17 |
Material | Steel |
Item | Hollow Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Handle and Adapter |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Types Included | Hollow Punch |
Container Type | None |
Tether Ready | No |
Set Type | Punch Set |
Grip Style | Knurled |
Includes Striking Cap | No |
Description
Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 17, Tip Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, Material Steel, Container Type None, Tether Ready No, Grip Style Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.