Shop All Punch & Chisel Sets
This Product is Discontinued
Westward
Hollow Punch Set, 3/16 To 1/2 In, 6 Pc (Discontinued)
Mfr # 2AJK8
Zoro # G0339473
This Product is Discontinued
Key Features
- Number of Pieces 6
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJK8
- Zoro # G0339473
- UPC # 190735794418
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in |
Tip Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Creates Hole Diameter | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Details
Number of Pieces | 6 |
Material | Steel |
Item | Hollow Punch Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1/2 X 4-9/16 in, 1/4 in X 4 in, 3/16 in X 3-7/8 in, 3/8 in X 4-3/16 in, 5/16 in X 4-1/8 in, 7/16 in X 4-9/16 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Chisel Type | Handguarded Chisel |
Includes Handguard | No |
Includes Handle | No |
Set Type | Punch Set |
Material Applications | For Softer Metal & Wood |
Handle Material | Steel |
Blade Tip Shape | Straight |
Container Type | None |
Grip Style | Knurled |
Types Included | Handguarded Chisel |
Tether Ready | No |
Measurement Type | SAE |
Includes Striking Cap | No |
Type | Set |
Description
Westward's 2AJK8 Hollow Punch Set has a set of six carbon steel punches that are designed to tackle various fasteners. This makes it an essential tool for anyone who works with metal parts on a regular basis. The hollow punch set is made of carbon tool steel, making it extremely durable and reliable. Each punch is carefully crafted to give you high performance at all times. With this tool kit, you can easily remove metal burrs from the edges of cut or formed material, as well as prepare surfaces for soldering or welding. Westward offers this 6-piece hollow punch set in a canvas pouch that keeps your tools organized and ready for use when needed. If you need to work with metal pieces on a regular basis, then the Westward 2AJK8 Hollow Punch Set is definitely what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.