Shop All Hole Saw Kits
Westward
Hole Saw Mechanics Kit, 7 pcs.
Mfr # 29VX19
Zoro # G8493222
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood, Plastic and Any Machinable Metal
- Tooth Material Bi-Metal
- Number of Pieces 7
- Saw Sizes Included 7/8", 1", 1-1/8", 1-1/4", 1-1/2"
- Replacement Arbor No. No. 29VU99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29VX19
- Zoro # G8493222
- UPC # 190735793428
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1", 1-1/8", 1-1/4", 1-1/2" |
Pilot Drill Size | 1/4 in dia x 4 in L |
Shank Size | 7/16 in Hex |
Range of Saw Sizes | 7/8" to 1-1/2" |
Thread Size | 1/2"-20 |
Max. Cutting Depth | 1 1/2 in |
Saw Size Range | 7/8 in to 1 1/2 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in |
Details
Application | Wood, Plastic and Any Machinable Metal |
Tooth Material | Bi-Metal |
Number of Pieces | 7 |
Replacement Arbor No. | No. 29VU99 |
Includes | Adapter Nut, Arbor 29VU99 with Pilot Drill |
Arbor Design | Not Included |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 29VU93 |
Hole Saw Product Grouping | Hole Saw Kits |
Primary Saw Application | Metal |
Item | Hole Saw Kit |
Teeth per Inch | 4/6 |
Number of Hole Saws | 5 |
Materials Cut | Metal, Plastics, Sheet Metal, Wood |
Primary Material Application | Metal |
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 5, Saw Size Range 7/8 in to 1 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, Thread Size 1/2 In.-20, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 3/8"" BLK OXIDE (67524)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC (29VX23)
- WESTWARD Bi-Metal Hole Saw Electrical Kit, 8 pcs. (29VX18)
- WESTWARD Hole Saw Set, Bi-Metal, 8 Pcs (12G708)
- WESTWARD Hole Saw Kit, 9PC (29VX25)
- MIBRO Carbon Steel Door Lock and Hinge Installation Kit for Wood Doors (366291)
- Westward Hole Saw Kits