Shop All Hole Saw Kits
This Product is Discontinued
Westward
Hole Saw Kit, General Purpose, 7 pcs (Discontinued)
Mfr # 45EG81
Zoro # G0699347
This Product is Discontinued
Key Features
- Application Metal, Wood, and Plastic
- Tooth Material Carbon Steel
- Number of Pieces 7
- Saw Sizes Included 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8"
- Includes (1) Pilot Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 45EG81
- Zoro # G0699347
- UPC # 190735833506
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8" |
Shank Size | 1/4 in Hex |
Thread Size | 1/2"-20 |
Pilot Drill Size | 1/4 in dia x 4 in L |
Range of Saw Sizes | 1-1/4" to 2-1/8" |
Max. Cutting Depth | 1 in |
Hole Saw Sizes (Hole Saws) | 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in |
Saw Size Range | 1 1/4 in to 2 1/8 in |
Details
Application | Metal, Wood, and Plastic |
Tooth Material | Carbon Steel |
Number of Pieces | 7 |
Includes | (1) Pilot Drill |
Arbor Design | Included |
Primary Saw Application | General Purpose |
Teeth per Inch | 6 |
Impact Rated | No |
Item | Hole Saw Kit |
Hole Saw Product Grouping | Hole Saw Kits |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastics & Composites, Wood |
Number of Hole Saws | 6 |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material Carbon Steel, Teeth per Inch 6, Max. Cutting Depth 1 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 1 1/4 in to 2 1/8 in, Hole Saw Sizes (Hole Saws) 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.