Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 7/8 in.
Mfr # 29VU02
Zoro # G7439862
original price:
$2.55
6% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20 |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 7/8 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Tooth Material Grade | M3 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 29VU93 |
Item | Hole Saw |
Replacement Arbor No. | No. 29VU94, 29VU95, 29VU96, or 29VU99 |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- PAN AMERICAN Bit, Insert, Phillips 440-2X, 1/4 (28-002X)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP62)
- WESTWARD Hole Saw, Bi-Metal, 5/8 in. (29VT97)
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- WESTWARD Hole Saw, Bi-Metal, 1 in. (29VU04)
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- WESTWARD Hole Saw, Bi-Metal, 2-1/2 in. (29VU25)
- WESTWARD Hole Saw, Bi-Metal, 1-3/4 in. (29VU16)
- MORSE 5-3/4" Carbide Grit Hole Saw (MHSG92)
- Westward Hole Saws