Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 4 in.
Mfr # 29VU38
Zoro # G7440203
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 4 in |
Pilot Drill Size | 1/4 in x 3 in L, 1/4 in x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Pilot Drill No. | Mfr. No. 29VX08, 29VU93 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Arbor No. | No. 29VU98 or 29VX02 |
Tooth Material Grade | M3 |
Item | Hole Saw |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in x 3 in L, 1/4 in x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- EKLIND T-HANDLE HEX KEY 4MM 9"" (54940)
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece (1123)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- WESTWARD Hole Saw, Bi-Metal, 1-1/4 in. (29VU08)
- WESTWARD Hole Saw, Bi-Metal, 3-5/8 in. (29VU35)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- WESTWARD Hole Saw, Bi-Metal, 5-1/4 in. (29VU45)
- WESTWARD Hole Saw, Bi-Metal, 5 in. (29VU44)
- WESTWARD Hole Saw, Bi-Metal, 1 in. (29VU04)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- Westward Hole Saws